
NTN Bearing Corp.
6906LLUA1
Single Row Radial Ball Bearing - Double Sealed (Contact Polyacrylic Seal)
Item #104111636


- Round Bore
- Deep Groove Ball Bearing
- 30 mm Inside Diameter
- 47 mm Outside Diameter
- 9 mm Width
Static Load Rating [Max] | 4.982 kN |
Inch/Metric | Metric, Metric Bore |
O.D. | 47 mm |
Precision Level | ISO Class 0 |
Outer Ring Width | 9 mm |
Temperature Range [Max] | 250 °F |
Rows of Balls | Single |
Enclosure | Double Sealed |
Ball Material | Steel |
Inner Ring Width | 9 mm |
Dynamic Load Rating | 7.251 kN |
Snap Ring | No Snap Ring |
Radial Internal Clearance | CN |
Fillet Radius | 0.3 mm |
Bore Type | Round Bore |
Bearing Type | Deep Groove |
Material | High Carbon Chrome Steel |
I.D. | 30 mm |
Seal Material | Polyacrylic |
Seal Type | Contact Seals |
Temperature Range [Min] | -40 °F |
Factor | 15.8 |
Limiting Speed - Grease | 8400 rpm |
Weight | 0.101 LB |
EAN or UPC | 4547359587289 |
