- Round Bore
- Deep Groove Ball Bearing
- 17 mm Inside Diameter
- 30 mm Outside Diameter
- 7 mm Width
| Ball Material | Steel |
| Dynamic Load Rating | 4.671 kN |
| Limiting Speed - Grease | 22000 rpm |
| Temperature Range [Max] | 250 °F |
| Rows of Balls | Single |
| Radial Internal Clearance | C3 |
| Outer Ring Width | 7 mm |
| Inch/Metric | Metric, Metric Bore |
| I.D. | 17 mm |
| Material | High Carbon Chrome Steel |
| Static Load Rating [Max] | 2.58 kN |
| Snap Ring | No Snap Ring |
| O.D. | 30 mm |
| Bearing Type | Deep Groove |
| Precision Level | ISO Class 0 |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 7 mm |
| Factor | 14.7 |
| Fillet Radius | 0.3 mm |
| Bore Type | Round Bore |
| Enclosure | Double Shielded |
| No. in Set | Single Bearing |
| Weight | 0.04 LB |
| EAN or UPC | 4547359586923 |

