
NTN Bearing Corp.
6901LLUNR
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal) w/ Snap Ring
Item #101874405


- Round Bore
- Deep Groove Ball Bearing
- 12 mm Inside Diameter
- 24 mm Outside Diameter
- 6 mm Width
Material | High Carbon Chrome Steel |
Rows of Balls | Single |
Factor | 14.5 |
Fillet Radius | 0.3 mm |
I.D. | 12 mm |
Bearing Type | Deep Groove |
Seal Material | Nitrile Rubber |
O.D. | 24 mm |
Outer Ring Width | 6 mm |
Snap Ring | With Snap Ring |
Limiting Speed - Grease | 19000 rpm |
Radial Internal Clearance | CN |
Bore Type | Round Bore |
Inner Ring Width | 6 mm |
No. in Set | Single Bearing |
Seal Type | Contact Seals |
Static Load Rating [Max] | 1.468 kN |
Snap Ring Width | 0.7 |
Dynamic Load Rating | 2.891 kN |
Inch/Metric | Metric, Metric Bore |
Enclosure | Double Sealed |
Ball Material | Steel |
Temperature Range [Max] | 250 °F |
Snap Ring O.D. | 26.8 mm |
Precision Level | ISO Class 0 |
Temperature Range [Min] | -40 °F |
Groove Position | 1.05 |
Weight | 0.035 LB |
EAN or UPC | 4547359586602 |
