
NTN Bearing Corp.
6900LLUNR
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal) w/ Snap Ring
Item #102067870


- Round Bore
- Deep Groove Ball Bearing
- 10 mm Inside Diameter
- 22 mm Outside Diameter
- 6 mm Width
Radial Internal Clearance | CN |
I.D. | 10 mm |
Factor | 14 |
Fillet Radius | 0.3 mm |
Inch/Metric | Metric, Metric Bore |
Temperature Range [Max] | 250 °F |
Rows of Balls | Single |
Static Load Rating [Max] | 1.272 kN |
Precision Level | ISO Class 0 |
Seal Material | Nitrile Rubber |
Groove Position | 1.05 |
Inner Ring Width | 6 mm |
Seal Type | Contact Seals |
Temperature Range [Min] | -40 °F |
Limiting Speed - Grease | 21000 rpm |
Snap Ring | With Snap Ring |
Bearing Type | Deep Groove |
Dynamic Load Rating | 2.691 kN |
Enclosure | Double Sealed |
Bore Type | Round Bore |
Snap Ring Width | 0.7 |
Ball Material | Steel |
Outer Ring Width | 6 mm |
Snap Ring O.D. | 24.8 mm |
Material | High Carbon Chrome Steel |
No. in Set | Single Bearing |
O.D. | 22 mm |
Weight | 0.022 LB |
EAN or UPC | 4547359415292 |
