- Cup Bearing
- 7 1/8 in Outside Diameter
- 1 in Cup Width
| Housing Shoulder Diameter - X (MAX) | 6.77 |
| Housing Shoulder Diameter - Z (MAX) | 6.42 |
| Origin | Cups |
| Cup Width | 1 in |
| Material | Case Carburized Steel |
| Bearing Width | 1 3/8 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Bearing Type | Cup |
| Weight | 0.441 LB |
| EAN or UPC | 4547359414981 |

