- Cup Bearing
- 7.086 in Outside Diameter
- 1 in Cup Width
| Cup Width | 1 in |
| Housing Fillet Radius [Max] | 0.03 in |
| Housing Shoulder Diameter - Z (MAX) | 6.5 |
| Bearing Type | Cup |
| Housing Shoulder Diameter - X (MAX) | 6.77 |
| Bearing Width | 1.375 in |
| Material | Case Carburized Steel |
| Weight | 4.85 LB |
| EAN or UPC | 4547359586534 |

