- Tapered Double Outer Bearing
- 4 in Inside Diameter
- 6 5/8 in Outside Diameter
- 1 5/8 in Width
| O.D. | 6.625 in |
| No. of Rows | 2 |
| Temperature Range [Max] | 250 °F |
| Tolerance | Class 2 |
| Fillet Radius | 0.03 in |
| Factor | 1.28 |
| Inner Ring Width | 1 5/8 in |
| Dynamic Load Rating | 55000 lbf |
| I.D. | 4 in |
| Inside Fillet Radius | 0.14 in |
| Material | Case Carburized Steel |
| Bore Type | Round Bore |
| Oil Hole | w/o Oil Hole |
| Bearing Type | Tapered Double Outer |
| Outer Ring Width | 2 3/4 in |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 87500 lbf |
| Enclosure | Open |
| Inch/Metric | Inch |
| Cone No. | 687 |
| Cup No. | 672D |
| Weight | 16.322 LB |
| EAN or UPC | 4547359414967 |

