- Cone & Cup Bearing
- 4 in Inside Diameter
- 6 5/8 in Outside Diameter
- 1 5/8 in Width
| O.D. | 6.625 in |
| Dynamic Load Rating | 55000 lbf |
| Cup No. | 672 |
| Static Load Rating [Max] | 87500 lbf |
| Housing Shoulder Diameter - Z (MAX) | 5.87 |
| Temperature Range [Min] | -40 °F |
| Load Center | -0.11 in |
| Shaft Shoulder Diameter - U (MIN) | 4.65 |
| Oil Hole | w/o Oil Hole |
| Outer Ring Width | 1 3/16 in |
| Tolerance | Class 4 |
| Temperature Range [Max] | 250 °F |
| Factor | 1.28 |
| Inner Ring Width | 1 5/8 in |
| Bore Type | Round Bore |
| Enclosure | Open |
| Cone No. | 687 |
| I.D. | 4 in |
| Material | Case Carburized Steel |
| Fillet Radius | 0.13 in |
| Housing Shoulder Diameter - X (MAX) | 6.3 |
| No. of Rows | 1 |
| Shaft Shoulder Diameter - V (MIN) | 4.41 |
| Width Across Cups | 1 |
| Bearing Type | Cone & Cup |
| Inch/Metric | Inch |
| Inside Fillet Radius | 0.14 in |
| Weight | 1.085 LB |
| EAN or UPC | 4547359414950 |

