- Round Bore
- Deep Groove Ball Bearing
- 170 mm Inside Diameter
- 215 mm Outside Diameter
- 22 mm Width
| O.D. | 215 mm |
| Dynamic Load Rating | 60.051 kN |
| No. in Set | Single Bearing |
| Factor | 16.1 |
| Temperature Range [Min] | -40 °F |
| Material | High Carbon Chrome Steel |
| Ball Material | Steel |
| Inner Ring Width | 22 mm |
| Radial Internal Clearance | CN |
| Snap Ring | No Snap Ring |
| Enclosure | Double Shielded |
| Inch/Metric | Metric, Metric Bore |
| I.D. | 170 mm |
| Rows of Balls | Single |
| Outer Ring Width | 22 mm |
| Bore Type | Round Bore |
| Limiting Speed - Grease | 2700 rpm |
| Precision Level | ISO Class 0 |
| Bearing Type | Deep Groove Ball Bearing |
| Fillet Radius | 1.1 mm |
| Static Load Rating [Max] | 70.282 kN |
| Temperature Range [Max] | 250 °F |
| Weight | 3.508 LB |
| EAN or UPC | 4547359586442 |

