- Round Bore
- Deep Groove Ball Bearing
- 150 mm Inside Diameter
- 190 mm Outside Diameter
- 20 mm Width
| Precision Level | ISO Class 0 |
| Bearing Type | Deep Groove Ball Bearing |
| Factor | 16.1 |
| Temperature Range [Min] | -40 °F |
| O.D. | 190 mm |
| Dynamic Load Rating | 47.596 kN |
| Rows of Balls | Single |
| Fillet Radius | 1.1 mm |
| No. in Set | Single Bearing |
| Ball Material | Steel |
| Snap Ring | No Snap Ring |
| Bore Type | Round Bore |
| I.D. | 150 mm |
| Radial Internal Clearance | CN |
| Material | High Carbon Chrome Steel |
| Limiting Speed - Grease | 3100 rpm |
| Static Load Rating [Max] | 55.158 kN |
| Inner Ring Width | 20 mm |
| Outer Ring Width | 20 mm |
| Inch/Metric | Metric, Metric Bore |
| Enclosure | Double Shielded |
| Temperature Range [Max] | 250 °F |
| Weight | 2.469 LB |
| EAN or UPC | 4547359586428 |

