- Round Bore
- Deep Groove Ball Bearing
- 120 mm Inside Diameter
- 150 mm Outside Diameter
- 16 mm Width
| Outer Ring Width | 16 mm |
| Rows of Balls | Single |
| Bearing Type | Deep Groove Ball Bearing |
| Dynamic Load Rating | 28.913 kN |
| O.D. | 150 mm |
| Fillet Radius | 1 mm |
| Limiting Speed - Grease | 4000 rpm |
| Factor | 16 |
| Static Load Rating [Max] | 32.917 kN |
| Inch/Metric | Metric, Metric Bore |
| Temperature Range [Min] | -40 °F |
| I.D. | 120 mm |
| Ball Material | Steel |
| No. in Set | Single Bearing |
| Precision Level | ISO Class 0 |
| Temperature Range [Max] | 250 °F |
| Enclosure | Double Shielded |
| Inner Ring Width | 16 mm |
| Bore Type | Round Bore |
| Material | High Carbon Chrome Steel |
| Radial Internal Clearance | CN |
| Snap Ring | No Snap Ring |
| Weight | 1.146 LB |
| EAN or UPC | 4547359586367 |

