- Round Bore
- Deep Groove Ball Bearing
- 100 mm Inside Diameter
- 125 mm Outside Diameter
- 13 mm Width
| Dynamic Load Rating | 19.572 kN |
| Precision Level | ISO Class 0 |
| Material | High Carbon Chrome Steel |
| Snap Ring | No Snap Ring |
| Temperature Range [Min] | -40 °F |
| Ball Material | Steel |
| Static Load Rating [Max] | 21.129 kN |
| Outer Ring Width | 13 mm |
| Fillet Radius | 1 mm |
| Inch/Metric | Metric, Metric Bore |
| Rows of Balls | Single |
| I.D. | 100 mm |
| Bore Type | Round Bore |
| Limiting Speed - Grease | 4800 rpm |
| Radial Internal Clearance | CN |
| No. in Set | Single Bearing |
| Temperature Range [Max] | 250 °F |
| O.D. | 125 mm |
| Bearing Type | Deep Groove Ball Bearing |
| Inner Ring Width | 13 mm |
| Factor | 16 |
| Enclosure | Double Shielded |
| Weight | 0.717 LB |
| EAN or UPC | 4547359006469 |

