- Cone Bearing
- 3 5/8 in Inside Diameter
- 1 5/8 in Cone Width
| Shaft Shoulder Diameter - V (MIN) | 4.09 |
| Material | Case Carburized Steel |
| Static Load Rating [Max] | 87500 lbf |
| Bearing Type | Cone |
| Cone Width | 1 5/8 in |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| Load Center | -0.11 in |
| Dynamic Load Rating | 55000 lbf |
| I.D. | 3 5/8 in |
| Shaft Shoulder Diameter - U (MIN) | 4.57 |
| Factor | 1.28 |
| Origin | Cones |
| Shaft Fillet Radius [Max] | 1/4 in |
| Weight | 5.783 LB |
| EAN or UPC | 4547359412437 |

