- Round Bore
- Deep Groove Ball Bearing
- 75 mm Inside Diameter
- 95 mm Outside Diameter
- 10 mm Width
| O.D. | 95 mm |
| Bearing Type | Deep Groove Ball Bearing |
| Static Load Rating [Max] | 12.9 kN |
| I.D. | 75 mm |
| Temperature Range [Min] | -40 °F |
| Factor | 16 |
| Precision Level | ISO Class 0 |
| Enclosure | Double Shielded |
| Bore Type | Round Bore |
| Dynamic Load Rating | 12.499 kN |
| Snap Ring | No Snap Ring |
| Temperature Range [Max] | 250 °F |
| Inner Ring Width | 10 mm |
| Rows of Balls | Single |
| Radial Internal Clearance | CN |
| Limiting Speed - Grease | 6400 rpm |
| Fillet Radius | 0.6 mm |
| No. in Set | Single Bearing |
| Ball Material | Steel |
| Inch/Metric | Metric |
| Material | High Carbon Chrome Steel |
| Outer Ring Width | 10 mm |
| Weight | 0.31 LB |
| EAN or UPC | 4547359006360 |

