- Round Bore
- Deep Groove Ball Bearing
- 70 mm Inside Diameter
- 90 mm Outside Diameter
- 10 mm Width
| Outer Ring Width | 10 mm |
| Fillet Radius | 0.6 mm |
| Enclosure | Double Shielded |
| Ball Material | Steel |
| Factor | 16.1 |
| Limiting Speed - Grease | 6900 rpm |
| O.D. | 90 mm |
| Material | High Carbon Chrome Steel |
| No. in Set | Single Bearing |
| Inch/Metric | Metric, Metric Bore |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 10 mm |
| Precision Level | ISO Class 0 |
| Snap Ring | No Snap Ring |
| Temperature Range [Max] | 250 °F |
| Radial Internal Clearance | CN |
| Bore Type | Round Bore |
| Dynamic Load Rating | 12.099 kN |
| Static Load Rating [Max] | 11.921 kN |
| I.D. | 70 mm |
| Rows of Balls | Single |
| Bearing Type | Deep Groove Ball Bearing |
| Weight | 0.289 LB |
| EAN or UPC | 4547359006346 |

