NTN Bearing Corp.
6813LLB
Single Row Radial Ball Bearing - Double Sealed (Non-Contact Rubber Seal)
Item #103636459
- Round Bore
- Deep Groove Ball Bearing
- 65 mm Inside Diameter
- 85 mm Outside Diameter
- 10 mm Width
| Bearing Type | Deep Groove |
| Factor | 16.2 |
| Seal Type | Non-Contact Seals |
| Snap Ring | No Snap Ring |
| Limiting Speed - Grease | 7400 rpm |
| Material | High Carbon Chrome Steel |
| Fillet Radius | 0.6 mm |
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| Dynamic Load Rating | 11.61 kN |
| Radial Internal Clearance | CN |
| Inner Ring Width | 10 mm |
| Precision Level | ISO Class 0 |
| Outer Ring Width | 10 mm |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric, Metric Bore |
| Rows of Balls | Single |
| Ball Material | Steel |
| No. in Set | Single Bearing |
| I.D. | 65 mm |
| Enclosure | Double Sealed |
| Static Load Rating [Max] | 10.987 kN |
| Seal Material | Nitrile Rubber |
| O.D. | 85 mm |
| Weight | 0.271 LB |
| EAN or UPC | 4547359413380 |
