NTN Bearing Corp.
6812LLU
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal)
Item #113156603
- Round Bore
- Deep Groove Ball Bearing
- 60 mm Inside Diameter
- 78 mm Outside Diameter
- 10 mm Width
| Bore Type | Round Bore |
| Bearing Type | Deep Groove Ball Bearing |
| Temperature Range [Min] | -40 °F |
| O.D. | 78 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 10.587 kN |
| Rows of Balls | Single |
| Material | High Carbon Chrome Steel |
| Precision Level | ISO Class 0 |
| I.D. | 60 mm |
| Seal Material | Nitrile Rubber |
| Seal Type | Contact Seals |
| Outer Ring Width | 10 mm |
| Ball Material | Steel |
| Dynamic Load Rating | 11.521 kN |
| Snap Ring | No Snap Ring |
| Inner Ring Width | 10 mm |
| No. in Set | Single Bearing |
| Temperature Range [Max] | 250 °F |
| Factor | 16.3 |
| Fillet Radius | 0.3 mm |
| Radial Internal Clearance | CN |
| Limiting Speed - Grease | 4400 rpm |
| Enclosure | Double Sealed |
| Weight | 1.058 LB |
| EAN or UPC | 4547359585957 |
