NTN Bearing Corp.
6807NRZZC4
Single Row Radial Ball Bearing - Double Shielded w/ Snap Ring
Item #110753408
- Round Bore
- Deep Groove Ball Bearing
- 35 mm Inside Diameter
- 47 mm Outside Diameter
- 7 mm Width
| Factor | 16.4 |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 4.893 kN |
| I.D. | 35 mm |
| Bearing Type | Deep Groove Ball Bearing |
| Snap Ring Width | 0.85 |
| Snap Ring | With Snap Ring |
| Rows of Balls | Single |
| Outer Ring Width | 7 mm |
| Radial Internal Clearance | C4 |
| Inch/Metric | Metric |
| O.D. | 47 mm |
| Precision Level | ISO Class 0 |
| Material | High Carbon Chrome Steel |
| Fillet Radius | 0.3 mm |
| Limiting Speed - Grease | 13000 rpm |
| No. in Set | Single Bearing |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| Groove Position | 1.3 |
| Inner Ring Width | 7 mm |
| Snap Ring O.D. | 49.8 mm |
| Enclosure | Double Shielded |
| Ball Material | Steel |
| Static Load Rating [Max] | 4.048 kN |
| Weight | 0.057 LB |
| EAN or UPC | 4547359864823 |
