- Round Bore
- Deep Groove Ball Bearing
- 17 mm Inside Diameter
- 26 mm Outside Diameter
- 5 mm Width
| Limiting Speed - Grease | 24000 rpm |
| Rows of Balls | Single |
| Enclosure | Double Shielded |
| O.D. | 26 mm |
| Bore Type | Round Bore |
| Inch/Metric | Metric, Metric Bore |
| Material | High Carbon Chrome Steel |
| Ball Material | Steel |
| Factor | 16.1 |
| I.D. | 17 mm |
| Outer Ring Width | 5 mm |
| Temperature Range [Max] | 250 °F |
| Fillet Radius | 0.3 mm |
| Dynamic Load Rating | 2.224 kN |
| Snap Ring | No Snap Ring |
| Inner Ring Width | 5 mm |
| Temperature Range [Min] | -40 °F |
| Radial Internal Clearance | C3 |
| Bearing Type | Deep Groove Ball Bearing |
| No. in Set | Single Bearing |
| Static Load Rating [Max] | 1.468 kN |
| Precision Level | ISO Class 0 |
| Weight | 1.058 LB |
| EAN or UPC | 4547359585094 |

