- Tapered Double Outer Bearing
- 8 1/8 in Inside Diameter
- 11 1/8 in Outside Diameter
- 4 in Width
| Tolerance | Class 2 |
| Inch/Metric | Inch |
| Inner Ring Width | 4 in |
| Material | Case Carburized Steel |
| Temperature Range [Min] | -40 °F |
| Cone No. | 67895 |
| Dynamic Load Rating | 86500 lbf |
| Outer Ring Width | 3 1/4 in |
| O.D. | 11.125 in |
| Static Load Rating [Max] | 190000 lbf |
| Fillet Radius | 0.03 in |
| Cup No. | 67920CDE1 |
| No. of Rows | 2 |
| Bore Type | Round Bore |
| I.D. | 8 1/8 in |
| Temperature Range [Max] | 250 °F |
| Factor | 1.18 |
| Bearing Type | Tapered Double Outer |
| Inside Fillet Radius | 0.14 in |
| Enclosure | Open |
| Oil Hole | w/o Oil Hole |
| Weight | 0.0 LB |
| EAN or UPC | 4547359662696 |

