- Cone & Cup Bearing
- 8 1/8 in Inside Diameter
- 11 1/8 in Outside Diameter
- 1 13/16 in Width
| Tolerance | Class 2 |
| Inner Ring Width | 1 13/16 in |
| Inside Fillet Radius | 0.14 in |
| Cone No. | 67985 |
| No. of Rows | 1 |
| Factor | 1.18 |
| Outer Ring Width | 1 7/16 in |
| Temperature Range [Max] | 250 °F |
| Bore Type | Round Bore |
| Load Center | 0.63 in |
| Shaft Shoulder Diameter - V (MIN) | 8.62 |
| Housing Shoulder Diameter - Z (MAX) | 10.24 |
| Cup No. | 67920 |
| Width Across Cups | 1 |
| Bearing Type | Cone & Cup |
| Dynamic Load Rating | 89000 lbf |
| Fillet Radius | 0.13 in |
| Temperature Range [Min] | -40 °F |
| Shaft Shoulder Diameter - U (MIN) | 8.82 |
| I.D. | 8 1/8 in |
| Static Load Rating [Max] | 199000 lbf |
| O.D. | 11.125 in |
| Housing Shoulder Diameter - X (MAX) | 10.83 |
| Enclosure | Open |
| Material | Case Carburized Steel |
| Inch/Metric | Inch |
| Oil Hole | w/o Oil Hole |
| Weight | 18.48 LB |
| EAN or UPC | 4547359406900 |

