- Cone Bearing
- 7.563 in Inside Diameter
- 1.844 in Cone Width
| Factor | 1.26 |
| Bearing Type | Cone |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Shaft Shoulder Diameter - V (MIN) | 8.03 |
| Shaft Shoulder Diameter - U (MIN) | 8.78 |
| Cone Width | 1.844 in |
| Load Center | 0.4 in |
| Material | Case Carburized Steel |
| I.D. | 7.563 in |
| Dynamic Load Rating | 86500 lbf |
| Static Load Rating [Max] | 190000 lbf |
| Shaft Fillet Radius [Max] | 0.410 in |
| Weight | 24.321 LB |
| EAN or UPC | 4547359406825 |

