- Cone & Cup Bearing
- 7 1/2 in Inside Diameter
- 10 1/2 in Outside Diameter
- 1 7/8 in Width
| Width Across Cups | 1 |
| O.D. | 10.5 in |
| No. of Rows | 1 |
| Dynamic Load Rating | 86500 lbf |
| Static Load Rating [Max] | 190000 lbf |
| Inch/Metric | Inch |
| Housing Shoulder Diameter - Z (MAX) | 9.69 |
| Shaft Shoulder Diameter - U (MIN) | 8.23 |
| Enclosure | Open |
| Outer Ring Width | 1 1/2 in |
| Material | Case Carburized Steel |
| I.D. | 7 1/2 in |
| Temperature Range [Max] | 250 °F |
| Cup No. | 67820 |
| Factor | 1.26 |
| Tolerance | Class 2 |
| Fillet Radius | 0.13 in |
| Bearing Type | Cone & Cup |
| Load Center | 0.4 in |
| Inside Fillet Radius | 0.14 in |
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| Oil Hole | w/o Oil Hole |
| Housing Shoulder Diameter - X (MAX) | 10.2 |
| Inner Ring Width | 1 27/32 in |
| Cone No. | 67885 |
| Shaft Shoulder Diameter - V (MIN) | 7.99 |
| Weight | 17.633 LB |
| EAN or UPC | 4547359406801 |

