- Cup Bearing
- 10 1/2 in Outside Diameter
- 3 5/16 in Cup Width
| Bearing Type | Cup |
| Cup Width | 3.3125 in |
| Housing Fillet Radius [Max] | 0.03 in |
| Bearing Width | 4.312 in |
| Material | Case Carburized Steel |
| Weight | 0.0 LB |
| EAN or UPC | 4547359661071 |
| Bearing Type | Cup |
| Cup Width | 3.3125 in |
| Housing Fillet Radius [Max] | 0.03 in |
| Bearing Width | 4.312 in |
| Material | Case Carburized Steel |
| Weight | 0.0 LB |
| EAN or UPC | 4547359661071 |