- Cone Bearing
- 7 in Inside Diameter
- 3 9/16 in Cone Width
| Material | Case Carburized Steel |
| Temperature Range [Min] | -40 °F |
| I.D. | 7 in |
| Bearing Type | Cone |
| Origin | Cones |
| Shaft Fillet Radius [Max] | 0.060 in |
| Factor | 1.36 |
| Shaft Shoulder Diameter - V (MIN) | 7.4 |
| Bore Type | Round Bore |
| Cone Width | 3 9/16 in |
| Dynamic Load Rating | 83000 lbf |
| Load Center | 0.19 in |
| Shaft Shoulder Diameter - U (MIN) | 7.64 |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 175000 lbf |
| Weight | 18.545 LB |
| EAN or UPC | 4547359654981 |

