- Cone & Cup Bearing
- 7 in Inside Diameter
- 9 3/4 in Outside Diameter
- 4.063 in Width
| Inch/Metric | Inch |
| Factor | 1.36 |
| Inside Fillet Radius | 0.14 in |
| Cone No. | 67790 |
| Fillet Radius | 0.03 in |
| I.D. | 7 in |
| Static Load Rating [Max] | 175000 lbf |
| Outer Ring Width | 3 5/16 in |
| Oil Hole | w/o Oil Hole |
| Cup No. | 67720D |
| Inner Ring Width | 2 1/32 in |
| Enclosure | Open |
| Material | Case Carburized Steel |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 83000 lbf |
| Temperature Range [Min] | -40 °F |
| Bearing Type | Cone & Cup |
| Bore Type | Round Bore |
| O.D. | 9.75 in |
| No. of Rows | 2 |
| Weight | 30.66 LB |
| EAN or UPC | 4550253056393 |

