- Cone Bearing
- 6 7/8 in Inside Diameter
- 1 7/8 in Cone Width
| Material | Case Carburized Steel |
| Shaft Fillet Radius [Max] | 0.140 in |
| Static Load Rating [Max] | 175000 lbf |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 83000 lbf |
| Origin | Cones |
| Enclosure | Open |
| Tolerance | Standard |
| Load Center | 0.19 in |
| Cone Type | Single Cone |
| I.D. | 6 7/8 in |
| Cup Width | N/A |
| Temperature Range [Max] | 250 °F |
| Factor | 1.36 |
| Bore Type | Round Bore |
| Bearing Type | Cone |
| Shaft Shoulder Diameter - U (MIN) | 7.56 |
| O.D. | N/A |
| Shaft Shoulder Diameter - V (MIN) | 7.28 |
| Series | 67700 |
| Cone Width | 1 7/8 in |
| Weight | 10.007 LB |
| EAN or UPC | 4547359406696 |

