- Cone Bearing
- 6 7/8 in Inside Diameter
- 1 7/8 in Cone Width
| Shaft Fillet Radius [Max] | 0.310 in |
| Shaft Shoulder Diameter - U (MIN) | 7.87 |
| Bearing Type | Cone |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Factor | 1.36 |
| Dynamic Load Rating | 83000 lbf |
| Load Center | 0.19 in |
| Material | Case Carburized Steel |
| Temperature Range [Max] | 250 °F |
| Cone Width | 1 7/8 in |
| Origin | Cones |
| I.D. | 6 7/8 in |
| Shaft Shoulder Diameter - V (MIN) | 7.28 |
| Static Load Rating [Max] | 175000 lbf |
| Weight | 9.899 LB |
| EAN or UPC | 4547359406672 |

