- Cup Bearing
- 9 3/4 in Outside Diameter
- 3 5/16 in Cup Width
| Material | Case Carburized Steel |
| Cup Width | 3 5/16 in |
| Bearing Width | 4 1/16 in |
| Housing Fillet Radius [Max] | 0.03 in |
| Bearing Type | Cup |
| Weight | 11.839 LB |
| EAN or UPC | 4547359664058 |
| Material | Case Carburized Steel |
| Cup Width | 3 5/16 in |
| Bearing Width | 4 1/16 in |
| Housing Fillet Radius [Max] | 0.03 in |
| Bearing Type | Cup |
| Weight | 11.839 LB |
| EAN or UPC | 4547359664058 |