- Cone & Cup Bearing
- 5 1/4 in Inside Diameter
- 7 3/4 in Outside Diameter
- 1 13/16 in Width
| Shaft Shoulder Diameter - U (MIN) | 5.87 |
| Cup No. | 67322 |
| Width Across Cups | 1 |
| Tolerance | Class 2 |
| O.D. | 7.75 in |
| Housing Shoulder Diameter - Z (MAX) | 7.09 |
| Inner Ring Width | 1 13/16 in |
| Dynamic Load Rating | 75500 lbf |
| Inch/Metric | Inch |
| Oil Hole | w/o Oil Hole |
| Inside Fillet Radius | 0.14 in |
| Bore Type | Round Bore |
| Factor | 1.74 |
| Bearing Type | Cone & Cup |
| Load Center | -0.25 in |
| Temperature Range [Max] | 250 °F |
| Housing Shoulder Diameter - X (MAX) | 7.44 |
| Outer Ring Width | 1 1/2 in |
| Cone No. | 67390 |
| Static Load Rating [Max] | 141000 lbf |
| Enclosure | Open |
| Fillet Radius | 0.13 in |
| Temperature Range [Min] | -40 °F |
| No. of Rows | 1 |
| I.D. | 5 1/4 in |
| Shaft Shoulder Diameter - V (MIN) | 5.63 |
| Material | Case Carburized Steel |
| Weight | 0.86 LB |
| EAN or UPC | 4547359406580 |

