- Tapered Double Outer Bearing
- 5 in Inside Diameter
- 7 3/4 in Outside Diameter
- 4 in Width
| Fillet Radius | 0.03 in |
| Outer Ring Width | 3 3/8 in |
| Tolerance | Class 2 |
| Inch/Metric | Inch |
| Cone No. | 67388 |
| Bearing Type | Tapered Double Outer |
| Enclosure | Open |
| Oil Hole | w/o Oil Hole |
| I.D. | 5 in |
| Bore Type | Round Bore |
| Material | Case Carburized Steel |
| Factor | 1.74 |
| Cup No. | 67322D |
| Inside Fillet Radius | 0.14 in |
| Inner Ring Width | 3 3/8 in |
| Static Load Rating [Max] | 141000 lbf |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 75500 lbf |
| O.D. | 7.75 in |
| No. of Rows | 2 |
| Temperature Range [Min] | -40 °F |
| Weight | 23.67 LB |
| EAN or UPC | 4550253056386 |

