- Cup Bearing
- 7 3/4 in Outside Diameter
- 1 1/2 in Cup Width
| Cup Width | 1.5 in |
| Bearing Type | Cup |
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - Z (MAX) | 7.09 |
| Origin | Cups |
| Bearing Width | 1.8125 in |
| Housing Shoulder Diameter - X (MAX) | 7.44 |
| Housing Fillet Radius [Max] | 0.13 in |
| Weight | 1.085 LB |
| EAN or UPC | 4547359584844 |

