- Cup Bearing
- 6 5/8 in Outside Diameter
- 2 3/4 in Cup Width
| Origin | Cups |
| Bearing Width | 3 5/8 in |
| Housing Fillet Radius [Max] | 0.03 in |
| Bearing Type | Cup |
| Cup Width | 2 3/4 in |
| Material | Case Carburized Steel |
| Weight | 6.307 LB |
| EAN or UPC | 4547359406429 |
| Origin | Cups |
| Bearing Width | 3 5/8 in |
| Housing Fillet Radius [Max] | 0.03 in |
| Bearing Type | Cup |
| Cup Width | 2 3/4 in |
| Material | Case Carburized Steel |
| Weight | 6.307 LB |
| EAN or UPC | 4547359406429 |