- Cup Bearing
- 6 5/8 in Outside Diameter
- 1 3/16 in Cup Width
| Origin | Cups |
| Bearing Type | Cup |
| Bearing Width | 1 5/8 in |
| Cup Width | 1 3/16 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - X (MAX) | 6.3 |
| Weight | 2.969 LB |
| EAN or UPC | 4547359406412 |

