
NTN Bearing Corp.
6706LLF
Single Row Radial Ball Bearing - Double Sealed (Non-Contact Rubber Seal)
Item #104113203


- Round Bore
- Deep Groove Ball Bearing
- 30 mm Inside Diameter
- 37 mm Outside Diameter
- 4 mm Width
Snap Ring | No Snap Ring |
Temperature Range [Min] | -40 °F |
O.D. | 37 mm |
Radial Internal Clearance | CN |
Limiting Speed - Grease | 3300 rpm |
Dynamic Load Rating | 1.139 kN |
I.D. | 30 mm |
Seal Material | Nitrile Rubber |
No. in Set | Single Bearing |
Bore Type | Round Bore |
Fillet Radius | 0.2 mm |
Bearing Type | Deep Groove Ball Bearing |
Static Load Rating [Max] | 0.952 kN |
Inner Ring Width | 4 mm |
Rows of Balls | Single |
Material | High Carbon Chrome Steel |
Precision Level | ISO Class 0 |
Seal Type | Non-Contact Seals |
Temperature Range [Max] | 284 °F |
Inch/Metric | Metric, Metric Bore |
Ball Material | Steel |
Factor | 15.7 |
Enclosure | Double Sealed |
Outer Ring Width | 4 mm |
Weight | 0.018 LB |
EAN or UPC | 4547359584806 |
