NTN Bearing Corp.
6704LLF
Single Row Radial Ball Bearing - Double Sealed (Non-Contact Rubber Seal)
Item #102133575
- Round Bore
- Deep Groove Ball Bearing
- 20 mm Inside Diameter
- 27 mm Outside Diameter
- 4 mm Width
| No. in Set | Single Bearing |
| Bearing Type | Deep Groove Ball Bearing |
| Temperature Range [Max] | 284 °F |
| Seal Type | Non-Contact Seals |
| Snap Ring | No Snap Ring |
| Precision Level | ISO Class 0 |
| Bore Type | Round Bore |
| Inner Ring Width | 4 mm |
| Temperature Range [Min] | -40 °F |
| Outer Ring Width | 4 mm |
| Fillet Radius | 0.2 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 1.041 kN |
| Factor | 16.1 |
| Limiting Speed - Grease | 5000 rpm |
| Rows of Balls | Single |
| Material | High Carbon Chrome Steel |
| I.D. | 20 mm |
| Static Load Rating [Max] | 0.73 kN |
| O.D. | 27 mm |
| Enclosure | Double Sealed |
| Radial Internal Clearance | CN |
| Seal Material | Nitrile Rubber |
| Ball Material | Steel |
| Weight | 0.013 LB |
| EAN or UPC | 4547359758474 |
