- Cone Bearing
- 2.362 in Inside Diameter
- 1 1/4 in Cone Width
| Dynamic Load Rating | 32500 lbf |
| Material | Case Carburized Steel |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Factor | 0.9 |
| Bearing Type | Cone |
| Static Load Rating [Max] | 40500 lbf |
| Load Center | 0.08 in |
| Cone Width | 1 1/4 in |
| Shaft Shoulder Diameter - V (MIN) | 2.87 |
| Bore Type | Round Bore |
| Shaft Shoulder Diameter - U (MIN) | 3.11 |
| I.D. | 2.362 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| Weight | 1.058 LB |
| EAN or UPC | 4547359406252 |

