- Cone Bearing
- 2 1/8 in Inside Diameter
- 1 1/4 in Cone Width
| Shaft Shoulder Diameter - U (MIN) | 2.95 |
| I.D. | 2 1/8 in |
| Factor | 0.9 |
| Material | Case Carburized Steel |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Load Center | 0.08 in |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 40500 lbf |
| Dynamic Load Rating | 32500 lbf |
| Shaft Shoulder Diameter - V (MIN) | 2.68 |
| Cone Width | 1 1/4 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| Bearing Type | Cone |
| Weight | 2.85 LB |
| EAN or UPC | 4547359584776 |

