- Cone & Cup Bearing
- 2 1/8 in Inside Diameter
- 4 13/16 in Outside Diameter
- 1 5/16 in Width
| Shaft Shoulder Diameter - U (MIN) | 2.95 |
| Fillet Radius | 0.13 in |
| Oil Hole | w/o Oil Hole |
| Load Center | 0.08 in |
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - Z (MAX) | 4.13 |
| Enclosure | Open |
| O.D. | 4.8125 in |
| Inside Fillet Radius | 0.14 in |
| Housing Shoulder Diameter - X (MAX) | 4.57 |
| Cone No. | 66584 |
| Tolerance | Class 4 |
| Cup No. | 66520 |
| Static Load Rating [Max] | 40500 lbf |
| Width Across Cups | 1 |
| Inner Ring Width | 1 1/4 in |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Bearing Type | Cone & Cup |
| Factor | 0.9 |
| Dynamic Load Rating | 32500 lbf |
| Shaft Shoulder Diameter - V (MIN) | 2.68 |
| Outer Ring Width | 15/16 in |
| I.D. | 2 1/8 in |
| Inch/Metric | Inch |
| No. of Rows | 1 |
| Weight | 3.946 LB |
| EAN or UPC | 4550253067603 |

