- Cup Bearing
- 4 13/16 in Outside Diameter
- 15/16 in Cup Width
| Material | Case Carburized Steel |
| Housing Fillet Radius [Max] | 0.13 in |
| Bearing Type | Cup |
| Bearing Width | 1 5/16 in |
| Housing Shoulder Diameter - X (MAX) | 4.57 |
| Cup Width | 15/16 in |
| Housing Shoulder Diameter - Z (MAX) | 4.13 |
| Weight | 1.315 LB |
| EAN or UPC | 4547359406238 |

