- Cone Bearing
- 2.999 in Inside Diameter
- 2.169 in Cone Width
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 76500 lbf |
| Static Load Rating [Max] | 118000 lbf |
| Shaft Shoulder Diameter - U (MIN) | 3.66 |
| Temperature Range [Min] | -40 °F |
| Material | Case Carburized Steel |
| Bearing Type | Cone |
| Shaft Fillet Radius [Max] | 0.140 in |
| Factor | 1.5 |
| Shaft Shoulder Diameter - V (MIN) | 3.35 |
| Bore Type | Round Bore |
| I.D. | 2.999 in |
| Cone Width | 2.169 in |
| Load Center | -0.52 in |
| Weight | 11.905 LB |
| EAN or UPC | 4547359653571 |

