- Cone Bearing
- 2 7/8 in Inside Diameter
- 1 5/8 in Cone Width
| Material | Case Carburized Steel |
| Series | 655 |
| Cone Width | 1 5/8 in |
| Static Load Rating [Max] | 75500 lbf |
| Origin | Cones |
| I.D. | 2 7/8 in |
| O.D. | N/A |
| Tolerance | Standard |
| Enclosure | Open |
| Cone Type | Single Cone |
| Factor | 1.47 |
| Cup Width | N/A |
| Shaft Shoulder Diameter - U (MIN) | 3.58 |
| Shaft Fillet Radius [Max] | 0.140 in |
| Dynamic Load Rating | 51000 lbf |
| Shaft Shoulder Diameter - V (MIN) | 3.35 |
| Bore Type | Round Bore |
| Bearing Type | Cone |
| Temperature Range [Min] | -40 °F |
| Load Center | -0.31 in |
| Temperature Range [Max] | 250 °F |
| Weight | 4.953 LB |
| EAN or UPC | 4547359405958 |

