- Cone Bearing
- 2 3/4 in Inside Diameter
- 1 5/8 in Cone Width
| Shaft Shoulder Diameter - U (MIN) | 3.46 |
| Shaft Shoulder Diameter - V (MIN) | 3.23 |
| Bearing Type | Cone |
| Shaft Fillet Radius [Max] | 0.140 in |
| Static Load Rating [Max] | 75500 lbf |
| Load Center | -0.31 in |
| Temperature Range [Max] | 250 °F |
| I.D. | 2 3/4 in |
| Factor | 1.47 |
| Cone Width | 1 5/8 in |
| Material | Case Carburized Steel |
| Origin | Cones |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 51000 lbf |
| Weight | 0.794 LB |
| EAN or UPC | 4547359405903 |

