- Cone Bearing
- 1 15/16 in Inside Diameter
- 1 3/4 in Cone Width
| Shaft Shoulder Diameter - U (MIN) | 2.76 |
| Bearing Type | Cone |
| Temperature Range [Min] | -40 °F |
| Material | Case Carburized Steel |
| Cone Width | 1.75 in |
| Shaft Shoulder Diameter - V (MIN) | 2.36 |
| Factor | 1.40 |
| Load Center | -0.49 in |
| Bore Type | Round Bore |
| I.D. | 1 15/16 in |
| Dynamic Load Rating | 45500 lbf |
| Shaft Fillet Radius [Max] | 0.140 in |
| Static Load Rating [Max] | 57000 lbf |
| Temperature Range [Max] | 250 °F |
| Origin | Cones |
| Weight | 3.052 LB |
| EAN or UPC | 4547359405897 |

