- Cup Bearing
- 6 3/8 in Outside Diameter
- 1 11/16 in Cup Width
| Housing Fillet Radius [Max] | 0.13 in |
| Bearing Type | Cup |
| Cup Width | 1 11/16 in |
| Material | Case Carburized Steel |
| Origin | Cups |
| Bearing Width | 2 1/8 in |
| Weight | 3.66 LB |
| EAN or UPC | 4547359405866 |
| Housing Fillet Radius [Max] | 0.13 in |
| Bearing Type | Cup |
| Cup Width | 1 11/16 in |
| Material | Case Carburized Steel |
| Origin | Cups |
| Bearing Width | 2 1/8 in |
| Weight | 3.66 LB |
| EAN or UPC | 4547359405866 |