- Cup Bearing
- 4 1/2 in Outside Diameter
- 1 3/8 in Cup Width
| Housing Shoulder Diameter - Z (MAX) | 3.82 |
| Bearing Width | 1.75 in |
| Housing Shoulder Diameter - X (MAX) | 4.21 |
| Cup Width | 1.375 in |
| Material | Case Carburized Steel |
| Bearing Type | Cup |
| Housing Fillet Radius [Max] | 0.13 in |
| Origin | Cups |
| Weight | 1.916 LB |
| EAN or UPC | 4547359405811 |

