- Cup Bearing
- 5 7/8 in Outside Diameter
- 1 1/4 in Cup Width
| Cup Width | 1 1/4 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Bearing Type | Cup |
| Material | Case Carburized Steel |
| Bearing Width | 1 5/8 in |
| Weight | 0.0 LB |
| EAN or UPC | 4550253059004 |
| Cup Width | 1 1/4 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Bearing Type | Cup |
| Material | Case Carburized Steel |
| Bearing Width | 1 5/8 in |
| Weight | 0.0 LB |
| EAN or UPC | 4550253059004 |