- Cone & Cup Bearing
- 2 1/4 in Inside Diameter
- 5 in Outside Diameter
- 1 3/4 in Width
| Temperature Range [Min] | -40 °F |
| Material | Case Carburized Steel |
| Inner Ring Width | 1 3/4 in |
| Shaft Shoulder Diameter - U (MIN) | 3.15 |
| Factor | 1.23 |
| Inside Fillet Radius | 0.14 in |
| Inch/Metric | Inch |
| I.D. | 2 1/4 in |
| Housing Shoulder Diameter - Z (MAX) | 4.21 |
| Cone No. | 65225 |
| O.D. | 5 in |
| Tolerance | Class 2 |
| Load Center | -0.37 in |
| Outer Ring Width | 1 3/8 in |
| Static Load Rating [Max] | 66500 lbf |
| Fillet Radius | 0.13 in |
| Bearing Type | Cone & Cup |
| Cup No. | 65500 |
| Oil Hole | w/o Oil Hole |
| Housing Shoulder Diameter - X (MAX) | 4.69 |
| No. of Rows | 1 |
| Shaft Shoulder Diameter - V (MIN) | 2.8 |
| Width Across Cups | 1 |
| Temperature Range [Max] | 250 °F |
| Enclosure | Open |
| Bore Type | Round Bore |
| Dynamic Load Rating | 50000 lbf |
| Weight | 6.04 LB |
| EAN or UPC | 4547359405750 |

