- Cone Bearing
- 2 1/8 in Inside Diameter
- 1 3/4 in Cone Width
| Material | Case Carburized Steel |
| Temperature Range [Min] | -40 °F |
| Load Center | -0.37 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| Factor | 1.23 |
| Bearing Type | Cone |
| Bore Type | Round Bore |
| Dynamic Load Rating | 50000 lbf |
| Static Load Rating [Max] | 66500 lbf |
| Cone Width | 1.75 in |
| I.D. | 2 1/8 in |
| Shaft Shoulder Diameter - U (MIN) | 3.03 |
| Shaft Shoulder Diameter - V (MIN) | 2.8 |
| Origin | Cones |
| Temperature Range [Max] | 250 °F |
| Weight | 3.882 LB |
| EAN or UPC | 4547359405729 |

