- Cone Bearing
- 3 in Inside Diameter
- 2.135 in Cone Width
| Cone Type | Single Cone |
| Tolerance | Standard |
| Shaft Fillet Radius [Max] | 1/4 in |
| Series | 6400 |
| Enclosure | Open |
| Load Center | -0.59 in |
| Material | Case Carburized Steel |
| I.D. | 3 in |
| O.D. | N/A |
| Bore Type | Round Bore |
| Dynamic Load Rating | 71000 lbf |
| Temperature Range [Min] | -40 °F |
| Bearing Type | Cone |
| Factor | 1.66 |
| Cup Width | N/A |
| Shaft Shoulder Diameter - U (MIN) | 3.96 |
| Temperature Range [Max] | 250 °F |
| Shaft Shoulder Diameter - V (MIN) | 3.49 |
| Cone Width | 2.135 in |
| Static Load Rating [Max] | 105000 lbf |
| Origin | Cones |
| Weight | 5.734 LB |
| EAN or UPC | 4547359405651 |

